Zoro Homepage

Sash Pull 4-1/16"x1-1/8" in Polished Chrome Finish

  • Mfr # SP01-PC

  • Zoro # G503927962


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Material
Zinc
Length
4-1/16"
Width
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP01-PC
Zoro #
G503927962
UPC #
843512020155
Country of Origin
China

Dimensions

Length
4-1/16"
Width
1-1/8"

Details

Material
Zinc
Finish
Polished Chrome

Description

• 4-1/16" x 1-1/8" Sash Pull • Holes Are 3-1/2" Center-to-Center • Screws Sold Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.