Zoro Homepage

Satin Nickel 14" Belt Rack

  • Mfr # 355B-SN

  • Zoro # G103853210


product price: $70.49
/ea

Key Features

Material
Aluminum
Height
2.59375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355B-SN
Zoro #
G103853210
UPC #
843512073465
Country of Origin
China

Dimensions

Height
2.59375

Details

Material
Aluminum

Description

Add luxury to your closet with a 14" sliding belt rack on push-to-open slides. Six double hooks can hold multiple belts or other hanging items. Sliding rack is on 100 lb push-to-open ball bearing slides and can quickly be mounted either left-hand or right-hand with the included 32 mm Quick-Brac mounting bracket. With the Quick-Brac you don't have to worry about uninstalling and reinstalling the slides, and it ensures both the front and back mounting hole aligns perfectly in a 32 mm hole system. This is the quickest and easiest belt rack to install universally. Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.