Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Drilling Anchor, 5/8" L, Steel

  • Mfr # 8X158ZN-K

  • Zoro # G203853080


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Compatible Material
Hollow Block
Anchor Length
5/8"
Material
Steel
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X158ZN-K
Zoro #
G203853080
UPC #
843512069093
Country of Origin
China

Dimensions

Anchor Length
5/8"

Details

Item
Self Drilling Anchor
Compatible Material
Hollow Block
Material
Steel
Drive Type
Phillips

Description

Self-Drilling Zinc Die Cast Hollow Wall Anchor. Installs Into 3/8" - 5/8" Sheetrock. Accepts #6 - #8 Screw • Designed to quickly drill into any 3/8"-5/8" thick drywall using a standard #2 Phillips or square bit • Sharp self-drilling tip and aggressive threads quickly an easily penetrate the wall and the head sits flush on the exterior • Anchor accepts a #6-#8 body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.