Soft-close Blind Corner Sliding Door Organizer
Mfr # CS-SDCO
Zoro # G303886841
product price: $922.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Steel
Width
30-7/8" - 38"
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-SDCO
Zoro #
G303886841
UPC #
843512071874
Country of Origin
Taiwan, Province of China
Dimensions
Width
30-7/8" - 38"
Details
Material
Steel
Finish
Polished Chrome
Description
Add accessibility to a blind corner with this organizer that eliminates the need to crawl into a cabinet to access the rear contents. This two-level organizer has four sets of baskets. When the door is opened, the front baskets move out of the cabinet and the rear baskets slide over to the cabinet reveal, putting the contents in easy reach. Can be mounted to a door with included 6-way adjustable brackets for seamless movement or can use with optional handle with a hinged door. Heavy-duty Soft-close slides hold up to 200 lb total capacity and ensure unit is sturdy while in use. Includes clear acrylic shelf liners to keep items securely on the baskets. Flexible mounting options: secure to side walls or top of cabinet with adjustable brackets. Universal design works for either left- or right- handed applications. Designed for frameless cabinets but can work in face frame with additional blocking. Works in blind corner cabinets with a 15" - 18" cabinet opening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.