Zoro Homepage

Stainless Steel, 14" W, 3" H, Stainless Steel

  • Mfr # TOSS14-R

  • Zoro # G803887010


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height
3"
Width
14"
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOSS14-R
Zoro #
G803887010
UPC #
843512044731
Country of Origin
China

Dimensions

Height
3"
Width
14"

Details

Material
Stainless Steel
Finish
Stainless Steel

Description

Convert faux drawer panels into functional storage space. Kit includes two 14" wide stainless steel trays, four self-closing tip-out hinges, and installation screws. Hinges are adjustable for desired opening angle. Perfect concealed storage for sponges or other small cleaning supplies. Trays are easily removable for cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.