Shop HARDWARE RESOURCES
See all product information
Create Account
Standard Duty 0mm Cam Adj Steel Plate w/Euro Screws for 700,725,900 and 1750 Series Euro Hinges
- Mfr # 600.0P71.05
- Zoro # G603848303
product price:
$
0.95
/ea
Sold in multiples of 8 for
$7.60
Key Features
Material
Steel
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600.0P71.05
- Zoro #
- G603848303
- UPC #
- 840002528863
- Country of Origin
- China
- Material
- Steel
- Finish
- Polished Nickel
Description
Standard Duty 0 mm Cam Adj Steel Plate with Euro Screws for 700, 725, 900 and 1750 Series Euro Hinges • Height adjustment: +/- 2 mm • Pre assembled with 6.3 mm x 15 mm Euro system screws
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.