Zoro Homepage

STORAGE WITH STYLE Black Nickel 18" Blind Corner Organizer

  • Mfr # SWS-BCS18BN

  • Zoro # G103887062


product price: $1,191.11
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWS-BCS18BN
Zoro #
G103887062
UPC #
840002558983
Country of Origin
China

Description

Bring style and functionality to your blind corner cabinet! Storage with Style Blind Corner Organizer maximizes space in blind corner cabinets while allowing the user full accessibility to the entire unit as all four baskets extend out of the cabinet for full access. This blind corner organizer is designed to fit most 48" door/drawer blind corner cabinets and features acrylic liners for a smooth shelf bottom that is also easy to clean. Extra clearance is built in to prevent interference with adjacent hardware when fully extended out of the cabinet. Soft-close ball-bearing slides and heavy duty materials making it durable, stable and stylish. The unit is easy to assemble and installs for either left or right-handed applications. Black Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.