Zoro Homepage

White 2-1/2"x2-1/2" Swaged Butt Hinge

  • Mfr # 33524WH

  • Zoro # G303851917


product price: $2.19
/ea
Sold in multiples of 50 for $109.50

Key Features

Finish
White
Material
Steel
Length
2-1/2"
Width
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33524WH
Zoro #
G303851917
UPC #
840002530798
Country of Origin
China

Dimensions

Length
2-1/2"
Width
2-1/2"

Details

Finish
White
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.