Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Birch, 96" L, 3-1/4" H, Unfinished

  • Mfr # HCM08BW

  • Zoro # G203801951


product price: $40.25
/ea
Sold in multiples of 8 for $322.00

Key Features

Finish
Unfinished
Material
White Birch
Length
96"
Height
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM08BW
Zoro #
G203801951
UPC #
843512039201
Country of Origin
Viet Nam

Dimensions

Length
96"
Height
3-1/4"

Details

Finish
Unfinished
Material
White Birch

Description

The intricately hand-carved floral pattern fills this crown moulding with luxurious charm. Adding this Basswood botanical crown moulding to a room will in turn fill the room with charm and class. Overall measurements: 1" D x 3-3/4" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 8 LF (1 stick). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.