Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Birch, 96" L, 4-3/4" H, Unfinished

  • Mfr # HCM07BW

  • Zoro # G703801956


product price: $49.69
/ea
Sold in multiples of 8 for $397.52

Key Features

Finish
Unfinished
Material
White Birch
Length
96"
Height
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM07BW
Zoro #
G703801956
UPC #
843512039195
Country of Origin
Viet Nam

Dimensions

Length
96"
Height
4-3/4"

Details

Finish
Unfinished
Material
White Birch

Description

While Acanthus is the archetype of opulent design elements, grapes and vines bring a sense of earthy elegance. Incorporating Acanthus and grape elements into a room adds an element of grandeur that's unparalleled. This Basswood hand-carved frieze moulding shows the intricate details of Grape clusters, vines, and Acanthus leaves. It accents any wall to create a classy edging. Overall measurements: 1-1/8" D x 4-3/4" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 8 LF (1 stick). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.