Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods

  • Mfr # 1516WH

  • Zoro # G503853193


product price: $24.55
/ea

Key Features

Material
Steel
Height
10-7/8"
Finish
White
Includes
Installation screws included
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1516WH
Zoro #
G503853193
UPC #
843512044823
Country of Origin
China

Dimensions

Height
10-7/8"
Width
1"

Details

Material
Steel
Finish
White
Includes
Installation screws included

Description

Heavy-duty 1" wide steel shelf support doubles as a closet rod support. Designed to use with 1-5/16" round closet rods. Mounts to the back of closet and underneath shelf. White powder coat finish. Includes installation screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.