Shop HARDWAREEXPRESS
Create Account
LED8R20D30K Tcp Elite 8 Watt R20 Led Lamp, Dimmable
- Mfr # 2467352
- Zoro # G624183742
product price:Â
$
252.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2467352
- Zoro #
- G624183742
- UPC #
- -
- Country of Origin
- China
Description
The TCP Elite R20 8-watt dimmable LED bulb is great for illuminating large areas with smooth, attractive light. The warm white color temperature has excellent color consistency that enhances the colors of the lighting focal point. Rated at 25,000 life hours, this lamp has smooth, clean outside housing, allowing it to blend seamlessly into lighting applications. Designed to replace 50-watt incandescent R20s, this dimmable bulb uses up to 85 percent less energy than halogen alternatives. UL approved for damp locations, this 120-volt bulb can be used outdoors in enclosed fixtures and can withstand humidity. Features Type - Led Lamp. Lamp Shape - R20. Watts - 8. Dimmable. Smooth. Base - Medium. Temperature - 3000K.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.