Shop HARGER
See all product information
Create Account
5/8 in - 3/4 in Ground Rod Clamp, Heavy Duty Bronze
- Mfr # GO584L
- Zoro # G223397052
product price:Â
$
73.99
/ea
Key Features
Standards
UL (Canada and US)
Crimping Die Series
GO
Rod Dia. (In.)
5/8 in
Conductor Size (AWG)
4 AWG Stranded (Copper)
Type
Horizontal Through Cable to Top of Ground Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GO584L
- Zoro #
- G223397052
- UPC #
- 80847501296
- Country of Origin
- United States
Dimensions
- Rod Dia. (In.)
- 5/8 in
- Conductor Size (AWG)
- 4 AWG Stranded (Copper)
Details
- Standards
- UL (Canada and US)
- Crimping Die Series
- GO
- Type
- Horizontal Through Cable to Top of Ground Rod
Description
4 AWG Stranded Copper Cable, 5/8 in Copper Clad/Steel Rod, US32/NUWTUBE32 Weld Metal, Horizontal Through Cable to Top of Ground Rod Exothermic Mold with Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.