
1 Ton Twing Block
Mfr # 3405
Zoro # G614543631
product price: $257.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3405
Zoro #
G614543631
UPC #
97653296706
Country of Origin
United States
Description
1 Ton Twing Block The Twing block features a spring-loaded side opening mechanism for true one-handed rigging, even while wearing sailing gloves. Black anodized aluminum sideplates are edged with robust bumpers to protect the block, topsides, and deck. The sheave is aluminum rolling on a bearing system shared with Harken's existing 2.3T high-load snatch block. Features: Side opening side plate - Easy to rig and remove from sheet Spring loaded button release - Quick one-handed rigging Anti-capsize bar - Keeps sheave aligned on sheet ULC main bearing - Sheave turns smoothly under extreme loading Sideload balls - Carry loads especially when the block is not aligned in light air Thimble at pivot base - Use 1:1 or 2:1 up-down control Machined aluminum inner sideplates - High strength, low weight Soft polyurethane outer side plate bumpers - Protects block and deck Uses: Twing, tweaker control for code zero sheets Can be used as a snatch block when combined with a soft shackle Spinnaker sheet and guy control Specifications: Sheave Ø mm: 38.5 mm Sheave Ø in: 1-1/2 in Maximum line Ø mm: 11 mm Maximum line Ø in: .43 in Maximum working load kg: 1000 kg Maximum working load lb: 2205 lb Breaking load kg: 2000 kg Breaking load lb: 4409 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.