Zoro Homepage

12mm Bolt-Down Fairlead - Single

  • Mfr # 3274

  • Zoro # G212466110


product price: $36.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3274
Zoro #
G212466110
UPC #
097653271543
Country of Origin
Unknown

Description

12mm Bolt-Down Fairlead - Single Harken Bolt-Down Fairleads are used on boats 6 15 m 20 50 ft as shallow-angle line deflectors. These weight-saving fairleads are built of 6061-T6 Hard Lube-anodized aluminum for durability. Smooth surfaces and radiused center holes minimize line wear. Specifications: Length mm: 48 mm Length in: 1-7/8 in Width mm: 18 mm Width in: 11/16 in Weight g: 28 g Weight oz: 0.99 oz Maximum line Ø mm: 10 mm Maximum line Ø in: 3/8 in Fasteners mm: 6 SH mm Fasteners in: 1/4 SH in Maximum working load kg: 908 kg Maximum working load lb: 2000 lb Breaking load kg: 1816 kg Breaking load lb: 4000 lb Height mm: 28.2 mm Height in: 1-1/8 in A mm: 32 mm Center hole Ø mm: 12 mm Center hole Ø in: 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.