Zoro Homepage

13mm High-Load Trolley w/2X M4 Tapped Holes

  • Mfr # IN6707.HL

  • Zoro # G414543671


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN6707.HL
Zoro #
G414543671
UPC #
97653269977
Country of Origin
Unknown

Description

13mm High-Load Trolley with 2X M4 Tapped Holes This trolley features recirculating ball bearings housed in strong, lightweight, corrosion-resistant aluminum for dependable, low-friction linear travel. Use for moving loads and equipment, hoisting, and moving stage equipment, and architectural solutions.Features: High-load trolley with two M4-tapped holes on top Torlon ball bearings handle high loads, reducing friction so the trolley moves smoothly along the rail Retaining clips keep ball bearings captive when the trolleys are removed for maintenance Specifications: Length mm: 56 mm Length in: 2-3/16 in Width mm: 40 mm Width in: 1-9/16 in Weight g: 57 g Maximum Rated Load kN: 1.4 kN Height mm: 19 mm Height in: 3/4 in Weight oz: 2.01 oz Breaking Load kN: 6.7 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.