Zoro Homepage

13mm Low Beam Track - 2M

  • Mfr # 2707.2M

  • Zoro # G714570155


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2707.2M
Zoro #
G714570155
UPC #
97653105268
Country of Origin
Unknown

Description

13mm Low Beam Track - 2M This track is extruded from high-grade 6061-T6 aluminum and hard coat-anodized for a hard, long-lasting surface.Specifications: Weight g: 429 g Weight oz: 15.1 oz Mounting Hole Spacing mm: 50 mm Mounting Hole Spacing in: 1-31/32 in Fasteners mm: 4 FH mm Fasteners in: #8 FH in Minimum Curved Track Radius m: 1.52 m Minimum Curved Track Radius ft: 5 ft Length m: 2 m Length ft in: 6' 7in ft in Line Shedding Endstop: 2706 Splice Link: 2711

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.