Zoro Homepage

16mm Double Block w/Becket

  • Mfr # 407

  • Zoro # G4623912


product price: $40.95
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
407
Zoro #
G4623912
UPC #
97653014935
Country of Origin
Unknown

Description

16mm Double Block with Becket The 16 mm is Harken s smallest block. It is perfect for small synthetic control lines found on high-tech dinghies. The patented bearing system uses stainless steel balls in a captive grooved race. Specifications: Sheave: 16mm / 5/8in Length: 54mm / 2-1/8in Weight: 28g / 1oz Maximum line: 5mm / 7/32in Maximum working load: 204kg/ 450lb Breaking load: 544kg / 1200lb