
20 Self-Tailing Radial Aluminum Winch
Mfr # 20STA
Zoro # G208640197
product price: $725.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20STA
Zoro #
G208640197
UPC #
-
Country of Origin
United States
Description
The Radial winch drum's gripping surface is shaped for each winch size and drum material and features diagonal ribs rather than textured abrasive materials to maximize gripping power and greatly reduce line wear. The self-tailing mechanism on the winch means that one crew member can quickly and easily trim or raise sails. Specifications: Material: Aluminum Configuration: Self-tailing Speed: 1 Drum: 2-7/8 in Base: 5-3/8 in Height: 5-13/16 in Weight: 5.3 lbs Line entry height: 2-3/8 in Minimum line: 1/4 in Maximum line: 1/2 in Fastener circle: 4-3/8 in Fasteners: 1/4 SH in Number of fasteners: 5 Gear ratio -1: 2.76 Power ratio - 1: 19.20 Available power: Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.