29mm Carbo Double Swivel Symmetrical Fishing Pulley

  • Mfr # 1214F

  • Zoro # G122600413


product price:  $64.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1214F
Zoro #
G122600413
UPC #
097653299127
Country of Origin
United States

Description

29mm Carbo Double Swivel Symmetrical Fishing Pulley Designed to improve the deployment and retraction responsiveness and the precise presentation of bait teasers aboard sport fishing boats. The unit features two back-to-back 29 mm sheaves, which make it symmetrical and balanced. This is the first fishing pulley with a swivel on both ends, where earlier models had a single swivel at the head. This eliminates the need to manually rig another swivel at the opposite end. Getting rigging done and lures in the water much faster. Symmetrical, balanced, and mated sheaves prevent the pulley from capsizing and improve load alignment. The pulley's low-friction design allows easier adjustment and movement of the teaser rig. This includes shaking grass and moving the rig in or out as the boat turns. Harken ball bearing technology helps crews react when there's a fish on and everything else needs to come out of the water NOW. Specifications: Sheave Ø (mm): 29 mm Length (mm): 140 mm Length (in): 5-1/2 in Weight (g): 57 g Weight (oz): 2 oz Maximum line Ø (mm): 8 mm Maximum working load (kg): 150 kg Breaking load (kg): 1000 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.