Zoro Homepage

29mm Carbo T2 Block

  • Mfr # 2146

  • Zoro # G612299400


product price: $35.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146
Zoro #
G612299400
UPC #
97653238140
Country of Origin
Unknown

Description

29mm Carbo T2 Block The high-strength composite T2 is the first block with no metal shackles or rivets. It is used for traveler controls, mainsheets and vangs, cascades, bridles, and other systems where small, lightweight blocks are called. The T2 can be tied, spliced, or lashed to almost anything. The length of the Spectra line is included. Spectra is a registered trademark of Honeywell International, Inc. Specifications: Sheave Ø mm: 29 mm Sheave Ø in: 1-1/8 in. Length mm: 43 mm Length in: 1-11/16 in. Weight g: 12 g Weight oz: 0.4 oz Maximum Line Ø mm: 8 mm Maximum Line Ø in: 5/16 in. Maximum Working Load kg: 150 kg Maximum Working Load lb: 330 lbs. Breaking Load kg: 454 kg Breaking Load lb: 1000 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.