Zoro Homepage

40mm Carbo Air Block w/Cam Cleat & Becket

  • Mfr # 2646

  • Zoro # G4664844


product price: $131.95
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
2646
Zoro #
G4664844
UPC #
97653084198
Country of Origin
Unknown

Description

40mm Carbo Air Block with Cam Cleat and affordable. Companions to the popular Harken Black Magic block line, these small, compact blocks have very high working loads for safe, easy trimming. Specifications: Sheave (mm)40 mm Sheave (in)1 9/16 in Maximum line (mm)6 mm Maximum line (in)1/4 in Maximum working load (kg)136 kg Maximum working load (lb)300 lb