Zoro Homepage

40mm Carbo Air Double Fixed Block w/Becket

  • Mfr # 2643

  • Zoro # G4660784


product price: $78.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2643
Zoro #
G4660784
UPC #
97653077640
Country of Origin
Unknown

Description

40mm Carbo Air Double Fixed Block with Becket Low-friction Carbo Air blocks are lightweight, strong, reliable and affordable. Companions to the popular Harken Black Magic block line, these small, compact blocks have very high working loads for safe, easy trimming. Specifications: Sheave (mm)40 mm Sheave (in)1 9/16 in Maximum line (mm)10 mm Maximum line (in)3/8 in Maximum working load (kg)440 kg Maximum working load (lb)970 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.