Zoro Homepage

45mm Double Element Block w/Swivel

  • Mfr # 6238

  • Zoro # G4656724


product price: $105.20
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6238
Zoro #
G4656724
UPC #
97653283867
Country of Origin
Unknown

Description

45mm Double Element Block with Swivel Element blocks introduce sideplates that combine forged aluminum and compound curves for strength. They are simultaneously contemporary and very robust. Element s design pairs the minimum amount of metal required to protect the sheave with a proven journal bearing. So size for size, Element is priced significantly lower, than our previously least expensive blocks. Sideplates are hardcoat-anodized to resist corrosion. A tough composite bearing sheave resists corrosion for a long service life. Specifications: Sheave: 45mm / 1-3/4in Length: 108mm / 4-1/4in Weight: 180g / 6.3oz Shackle pin: 6mm / 1/4in Maximum line: 12mm / 1/2in Maximum working load: 875kg / 1929lb Breaking load: 1750kg / 3858lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.