Zoro Homepage

45mm Double Element Block w/Swivel & Becket

  • Mfr # 6239

  • Zoro # G4657467


product price: $117.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6239
Zoro #
G4657467
UPC #
97653283874
Country of Origin
Unknown

Description

45mm Double Element Block with Swivel & Becket Element blocks introduce sideplates that combine forged aluminum and compound curves for strength. They are simultaneously contemporary and very robust. Element s design pairs the minimum amount of metal required to protect the sheave with a proven journal bearing. So size for size, Element is priced significantly lower, than our previously least expensive blocks. Sideplates are hardcoat-anodized to resist corrosion. A tough composite bearing sheave resists corrosion for a long service life. Specifications: Sheave: 45mm / 1-3/4in Length: 127mm / 5in Weight: 195g / 6.8oz Shackle pin: 6mm / 1/4in Maximum line: 12mm / 1/2in Maximum working load: 875kg / 1929lb Breaking load: 1750kg / 3858lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.