Zoro Homepage

45mm Single Element Block w/Swivel & Becket

  • Mfr # 6231

  • Zoro # G4617262


product price: $61.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6231
Zoro #
G4617262
UPC #
97653283799
Country of Origin
Unknown

Description

45mm Single Element Block with Swivel & Becket Element blocks introduce sideplates that combine forged aluminum and compound curves for strength. They are simultaneously contemporary and very robust. Element s design pairs the minimum amount of metal required to protect the sheave with a proven journal bearing. So size for size, Element is priced significantly lower, than our previously least expensive blocks. Sideplates are hardcoat-anodized to resist corrosion. A tough composite bearing sheave resists corrosion for a long service life. Specifications: Sheave: 45mm / 1-3/4in Length: 121mm / 4-3/4in Weight: 115g / 4oz Shackle pin: 6mm / 1/4in Maximum line: 12mm / 1/2in Maximum working load: 700kg / 1543lb Breaking load: 1400kg / 3086lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.