Zoro Homepage

45mm Triple Element Block w/ Swivel & Becket

  • Mfr # 6241

  • Zoro # G4671467


product price: $146.30
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6241
Zoro #
G4671467
UPC #
97653283898
Country of Origin
Unknown

Description

45mm Triple Element Block with Swivel & Becket Element blocks introduce sideplates that combine forged aluminum and compound curves for strength. They are simultaneously contemporary and very robust. Element s design pairs the minimum amount of metal required to protect the sheave with a proven journal bearing. So size for size, Element is priced significantly lower, than our previously least expensive blocks. Sideplates are hardcoat-anodized to resist corrosion. A tough composite bearing sheave resists corrosion for a long service life. Specifications: Sheave: 45mm / 1-3/4in Length: 127mm / 5in Weight: 275g / 9.6oz Shackle pin: 6mm / 1/4in Maximum line: 12mm / 1/2in Maximum working load: 1050kg / 2315lb Breaking load: 2100kg / 4630lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.