Zoro Homepage
This item is Discontinued.
Harley-Davidson Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point) HDHHat10FM

Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point) (Discontinued)

  • Mfr # HDHHat10FM
  • Zoro # G0798673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDHHat10FM
Zoro #
G0798673
UPC #
883940123301
Country of Origin
Canada

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Head Protection Suspension Type
Ratchet (6-Point)
Color
Black/Orange
Head Protection Venting
No
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, E
ANSI Electrical Class
C, E
ANSI Classification
Type 1, Class E
ANSI Impact Type
1
Accessory Slots
No
Graphics
Harley Davidson(R) Flame
Venting
No
Shell Material
Polyethylene
Shell Material - Head Protection
Polyethylene
Hard Hat Sub-Category
Hard Hats With Motorcycle Graphics
Hard Hat Style
Front Brim
Hard Hat Suspension
6 pt. Ratchet

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Material Polyethylene, Head Protection Venting No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.