Zoro Homepage

Men's 6-Inch Work Boot, 10 M, Steel Toe, 5 in H, Black, D91144

  • Mfr # D91144

  • Zoro # G8961836


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D91144
Zoro #
G8961836
UPC #
018473530290
Country of Origin
China

Dimensions

Size
10
Width
M
Height
5 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
5 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
0.77
Conductive
No
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Chemical Resisting Sole
No
Non Metallic Upper
No
Liner Material
Nylon
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.77
Electrical Hazard Rated
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Footwear Closure Type
Slip On
Completely Non Metallic
No
Insole System
EVA Insole with Mesh Cover
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
1.05
Footwear Construction Type
Cemented
Oil Resisting Sole
No
Footwear Sole Pattern
Low Lug
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Static Dissipative
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Insulated
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
0.86
Non-Marking Sole
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Heat Resistant
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Steel Toe
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Slip Resistant
Yes
Heel Style
Flat Heel
Series
Drive Steel Toe
Insole Material
EVA, Mesh
Closure
Slip On
Toe Cap Material
Steel
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Liner Technology
Tailbrelle(R)
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1.05
Slip-Resistance Value - Mark II - Oily/Wet
0.09
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.61
Heel Definition
Flat Heel
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA, Mesh
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number D91144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.