Zoro Homepage

Men's 6-Inch Work Boot, 11 M, Steel Toe, 5 in H, Black, D91144

  • Mfr # D91144

  • Zoro # G8961854


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D91144
Zoro #
G8961854
UPC #
018473530313
Country of Origin
China

Dimensions

Size
11
Width
M
Height
5 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
5 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Steel
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
0.86
Standards
ASTM F2413-18
Midsole Material
EVA
Insole System
EVA Insole with Mesh Cover
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Footwear Sole Pattern
Low Lug
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.77
Puncture Resistant Insole
No
Completely Non Metallic
No
Non Metallic Upper
No
Insulated
No
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Footwear Closure Type
Slip On
Chemical Resisting Sole
No
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
0.77
Static Dissipative
No
Metatarsal Guard
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.05
Footwear Construction Type
Cemented
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Heat Resistant
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Steel Toe
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Heel Style
Flat Heel
Series
Drive Steel Toe
Non-Marking Upper
No
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.61
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.09
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Heel Definition
Flat Heel
Construction
Cemented
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1.05
Maximum Heat Rating
Not Rated
Insole Material
EVA, Mesh
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA, Mesh
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number D91144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.