Men's 6-Inch Work Boot, 13 M, Steel Toe, 5 in H, Black, D91144

  • Mfr # D91144

  • Zoro # G8613972


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D91144
Zoro #
G8613972
UPC #
018473530344
Country of Origin
China

Dimensions

Size
13
Width
M
Height
5 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
5 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Nylon
Midsole Material
EVA
Footwear Closure Type
Slip On
Shank Material
Steel
Insole System
EVA Insole with Mesh Cover
Static Dissipative
No
Upper Boot Material
All Leather
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
0.86
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
1.05
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.77
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Low Lug
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413-18
Insulated
No
Oil Resisting Sole
No
Ninety Degree Heel
No
Non Metallic Upper
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.77
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Resists
Abrasions, Oils, Slips
Heat Resistant
No
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Steel Toe
Upper Color
Black
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Series
Drive Steel Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Closure
Slip On
Liner Technology
Tailbrelle(R)
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.09
Slip-Resistance Value - Mark II - Wet
0.61
Toe Cap Material
Steel
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
1.05
Style Family
6-Inch Work Boot
Insole Material
EVA, Mesh
Gender (PRINT)
Men's
Liner Material (PRINT)
Taibrelle(R)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA, Mesh
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number D91144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.