Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 M, Steel Toe, 5 in H, Black, D91144

  • Mfr # D91144

  • Zoro # G8961775


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D91144
Zoro #
G8961775
UPC #
018473530238
Country of Origin
China

Dimensions

Size
7
Width
M
Height
5 in
Footwear Width
Medium
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
5 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Midsole Material
EVA
Standards
ASTM F2413-18
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Low Lug
Shank Material
Steel
Non-Marking Sole
No
Footwear Construction Type
Cemented
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
0.86
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Conductive
No
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Insole System
EVA Insole with Mesh Cover
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.05
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Completely Non Metallic
No
Liner Material
Nylon
Removable Insole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
0.77
Ninety Degree Heel
No
Insulated
No
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.77
Footwear Shank Type
Steel
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Heat Resistant
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Steel Toe
Series
Drive Steel Toe
Upper Color
Black
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.61
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.09
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Insole Material
EVA, Mesh
Toe Cap Material
Steel
Closure
Slip On
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
1.05
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA, Mesh
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number D91144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.