Zoro Homepage

Men's 6-Inch Work Boot, 8 1/2 M, Steel Toe, 5 in H, Black, D91144

  • Mfr # D91144

  • Zoro # G8961802


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D91144
Zoro #
G8961802
UPC #
018473530269
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Height
5 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
5 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Nylon
Midsole Material
EVA
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.77
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Completely Non Metallic
No
Footwear Closure Type
Slip On
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.77
Footwear Sole Pattern
Low Lug
Insole System
EVA Insole with Mesh Cover
Satra Slip Test Results- Dairy Tile Dry
0.86
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.05
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Footwear Shank Type
Steel
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Oil Resisting Sole
No
Chemical Resisting Sole
No
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Heat Resistant
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Steel Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Upper Color
Black
Non-Marking Upper
No
Series
Drive Steel Toe
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.09
All-Leather Upper
Yes
Insole Material
EVA, Mesh
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
1.05
Maximum Heat Rating
Not Rated
Closure
Slip On
Heel Definition
Flat Heel
Construction
Cemented
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.61
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Insole Material (PRINT)
EVA, Mesh
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Taibrelle(R)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number D91144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.