Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 M, Steel Toe, 5 in H, Black, D91144

  • Mfr # D91144

  • Zoro # G8961793


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D91144
Zoro #
G8961793
UPC #
018473530252
Country of Origin
China

Dimensions

Size
8
Width
M
Height
5 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
5 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Non Metallic Upper
No
Liner Material
Nylon
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Insole System
EVA Insole with Mesh Cover
Satra Slip Test Results- Dairy Tile Dry
0.86
Chemical Resisting Sole
No
Midsole Material
EVA
Puncture Resistant Insole
No
Shank Material
Steel
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.77
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Low Lug
Ninety Degree Heel
No
Conductive
No
Footwear Closure Type
Slip On
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Insulated
No
Completely Non Metallic
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
0.77
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
1.05
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Heat Resistant
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
No
Series
Drive Steel Toe
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Upper Color
Black
Slip Resistant
Yes
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1.05
Closure
Slip On
Construction
Cemented
Liner Technology
Tailbrelle(R)
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.61
All-Leather Upper
Yes
Insole Material
EVA, Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.09
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA, Mesh
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number D91144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.