Men's Wellington Boot, 10 1/2 M, Steel Toe, 10 1/2 in H, Black, D95328

  • Mfr # D95328

  • Zoro # G8614155


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D95328
Zoro #
G8614155
UPC #
018468415038
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
M
Height
10 1/2 in
Heel Height
1.5 in
Footwear Width
Medium
Size (PRINT)
10 1/2
Overall Height
10 1/2 in

Details

Item
Wellington Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Side Zipper
Footwear Shank Type
Nylon
Liner Material
Mesh
Puncture Resistant Insole
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.58
Chain Saw Cut Resistant
No
Insole System
EVA Insole with Mesh Cover
Electrical Hazard Rated
Yes
Removable Insole
Yes
Non Metallic Upper
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.87
Footwear Construction Type
Goodyear(TM) Welt
Upper Material Description
Full Grain Leather
Insulated
No
Non-Marking Sole
No
Upper Boot Material
All Leather
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.56
Metatarsal Guard
No
Toe Shape
Round
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Footwear Sole Pattern
Dual Density Lug
Chemical Resisting Sole
No
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Resists
Abrasions, Oils, Slips
Heat Resistant
No
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.87, Dairy Tile (Wet): 0.58
Slip Resistant
Yes
Series
Bill Steel Toe
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
All-Leather Upper
Yes
Insole Material
EVA, Mesh
Slip-Resistance Value - Mark II - Dry
0.56
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Closure
Side Zipper
Construction
Welted
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Slip-Resistance Value - Mark II - Wet
0.55
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA, Mesh
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.