Men's Wellington Boot, 10 M, Steel Toe, 10 1/2 in H, Black, D95328

  • Mfr # D95328

  • Zoro # G8614146


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D95328
Zoro #
G8614146
UPC #
018468415021
Country of Origin
Multiple

Dimensions

Size
10
Width
M
Height
10 1/2 in
Footwear Width
Medium
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
10 1/2 in

Details

Item
Wellington Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
Wide Toe Cap
No
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Shank Material
Nylon
Non-Marking Sole
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Conductive
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA Insole with Mesh Cover
Ninety Degree Heel
No
Predominant Footwear Color
Black
Footwear Sole Pattern
Dual Density Lug
Electrical Hazard Rated
Yes
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Side Zipper
Mark II Slip Test Results- Dairy Tile Dry
0.56
Mark II Slip Test Results- Dairy Tile Wet
0.58
Static Dissipative
No
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
0.58
Removable Insole
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Standards
ASTM F2413-18
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
0.87
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Resists
Abrasions, Oils, Slips
Heat Resistant
No
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.87, Dairy Tile (Wet): 0.58
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
Bill Steel Toe
Slip Resistant
Yes
Style Family
Wellington Boot
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.55
Heel Definition
Flat Heel
Insole Material
EVA, Mesh
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Closure
Side Zipper
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
EVA, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number D95328

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.