Men's Wellington Boot, 12 M, Steel Toe, 10 1/2 in H, Black, D95328

  • Mfr # D95328

  • Zoro # G8614182


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D95328
Zoro #
G8614182
UPC #
018468415069
Country of Origin
Multiple

Dimensions

Size
12
Width
M
Height
10 1/2 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
10 1/2 in
Size (PRINT)
12

Details

Item
Wellington Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Metal Chip Resisting Sole
No
Insulated
No
Footwear Sole Pattern
Dual Density Lug
Completely Non Metallic
No
Liner Material
Mesh
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Insole System
EVA Insole with Mesh Cover
Chain Saw Cut Resistant
No
Footwear Closure Type
Side Zipper
Wide Toe Cap
No
Puncture Resistant Insole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Wellington Boot
Electrical Hazard Rated
Yes
Toe Shape
Round
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.58
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Wet
0.58
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
0.87
Shank Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.56
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Conductive
No
Removable Insole
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Resists
Abrasions, Oils, Slips
Heat Resistant
No
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
No
Series
Bill Steel Toe
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.87, Dairy Tile (Wet): 0.58
Construction
Welted
Closure
Side Zipper
Slip-Resistance Value - Mark II - Dry
0.56
Slip-Resistance Value - Mark II - Wet
0.55
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Insole Material
EVA, Mesh
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Style Family
Wellington Boot
All-Leather Upper
Yes
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA, Mesh
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number D95328

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.