Men's Wellington Boot, 7 1/2 M, Steel Toe, 10 1/2 in H, Black, D95328

  • Mfr # D95328

  • Zoro # G8614094


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D95328
Zoro #
G8614094
UPC #
018468414789
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
M
Height
10 1/2 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
7 1/2
Overall Height
10 1/2 in

Details

Item
Wellington Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Footwear Style
Wellington Boot
Static Dissipative
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Removable Insole
Yes
Footwear Shank Type
Nylon
Toe Shape
Round
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.56
Footwear Closure Type
Side Zipper
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
0.87
Insulated
No
Insole System
EVA Insole with Mesh Cover
Oil Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.58
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Dual Density Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
0.58
Standards
ASTM F2413-18
Predominant Footwear Color
Black
Completely Non Metallic
No
Non Metallic Upper
No
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Resists
Abrasions, Oils, Slips
Heat Resistant
No
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.87, Dairy Tile (Wet): 0.58
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
Bill Steel Toe
Closure
Side Zipper
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Dry
0.56
Maximum Heat Rating
Not Rated
Insole Material
EVA, Mesh
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Welted
Heel Definition
Flat Heel
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA, Mesh
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number D95328

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.