Men's Wellington Boot, 8 M, Steel Toe, 10 1/2 in H, Black, D95328

  • Mfr # D95328

  • Zoro # G8614103


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D95328
Zoro #
G8614103
UPC #
018468414796
Country of Origin
Multiple

Dimensions

Size
8
Width
M
Height
10 1/2 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
10 1/2 in
Size (PRINT)
8

Details

Item
Wellington Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.56
Insulated
No
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Wet
0.58
Midsole Material
Polyurethane
Footwear Closure Type
Side Zipper
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Shank Material
Nylon
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
0.87
Footwear Style
Wellington Boot
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Footwear Shank Type
Nylon
Max. Heat Rating
Not Rated
Insole System
EVA Insole with Mesh Cover
Satra Slip Test Results- Dairy Tile Wet
0.58
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Dual Density Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Wide Toe Cap
No
Ninety Degree Heel
No
Predominant Footwear Color
Black
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Heat Resistant
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.87, Dairy Tile (Wet): 0.58
Slip Resistant
Yes
Series
Bill Steel Toe
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
No
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Insole Material
EVA, Mesh
Construction
Welted
Style Family
Wellington Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.18
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.56
Closure
Side Zipper
Slip-Resistance Value - Mark II - Wet
0.55
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number D95328

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.