Men's Wellington Boot, 9 1/2 M, Steel Toe, 10 1/2 in H, Black, D95328

  • Mfr # D95328

  • Zoro # G8614137


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D95328
Zoro #
G8614137
UPC #
018468415014
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
M
Height
10 1/2 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
9 1/2
Overall Height
10 1/2 in

Details

Item
Wellington Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.56
Satra Slip Test Results- Dairy Tile Wet
0.58
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Completely Non Metallic
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.58
Footwear Style
Wellington Boot
Oil Resisting Sole
Yes
Liner Material
Mesh
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
0.87
Predominant Footwear Color
Black
Insole System
EVA Insole with Mesh Cover
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Conductive
No
Upper Boot Material
All Leather
Footwear Closure Type
Side Zipper
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Dual Density Lug
Ninety Degree Heel
No
Footwear Construction Type
Goodyear(TM) Welt
Standards
ASTM F2413-18
Midsole Material
Polyurethane
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Resists
Abrasions, Oils, Slips
Heat Resistant
No
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.87, Dairy Tile (Wet): 0.58
Series
Bill Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
No
Upper Color
Black
Slip Resistant
Yes
Heel Definition
Flat Heel
Construction
Welted
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.18
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.56
Closure
Side Zipper
Slip-Resistance Value - Mark II - Wet
0.55
Insole Material
EVA, Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
EVA, Mesh
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number D95328

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.