Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 9 1/2 M, Steel Toe, 5 in H, Black, D91144

  • Mfr # D91144

  • Zoro # G8961827


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D91144
Zoro #
G8961827
UPC #
018473530283
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Height
5 in
Heel Height
1" or Greater
Footwear Width
Medium
Size (PRINT)
9 1/2
Overall Height
5 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D91144
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Non-Marking Sole
No
Footwear Construction Type
Cemented
Conductive
No
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Metatarsal Guard
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
0.86
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Insole System
EVA Insole with Mesh Cover
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Electrical Hazard Rated
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.77
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.86
Insulated
No
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.77
Footwear Sole Pattern
Low Lug
Upper Boot Material
All Leather
Static Dissipative
No
Shank Material
Steel
CSA Footwear Standard
Puncture Protection, Grade 1 Toecap
Heat Resistant
No
Resists
Abrasion, Oils, Slips
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Flat Heel
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
No
Series
Drive Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Slip-Resistance Value - Mark II - Dry
1.05
Insole Material
EVA, Mesh
Style Family
6-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.09
All-Leather Upper
Yes
Construction
Cemented
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.61
Toe Cap Material
Steel
Closure
Slip On
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number D91144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.