This item is Discontinued.

Harley-Davidson Safety Eyewear Safety Glasses, HD800, Clear Scratch-Resistant Lens, Polycarbonate, Silver/Black/Orange HD803

Safety Glasses, HD800, Clear Scratch-Resistant Lens, Polycarbonate, Silver/Black/Orange (Discontinued)

  • Mfr # HD803
  • Zoro # G4033014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD803
Zoro #
G4033014
UPC #
603390120787
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Silver/Black/Orange
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
HD800
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
Gender
Unisex
Photochromatic Lens
No
UV Protection
99.9%

Description

Safety Glasses, Series HD800, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Silver/Black/Orange, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.