Zoro Homepage
This item is Discontinued.
Harley-Davidson Size 7-1/2 Men's 6" Work Boot Steel Work Boots, Black D95055-7.5M

Size 7-1/2 Men's 6" Work Boot Steel Work Boots, Black (Discontinued)

  • Mfr # D95055-7.5M
  • Zoro # G9128847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D95055-7.5M
Zoro #
G9128847
UPC #
-
Country of Origin
China

Dimensions

Size
7-1/2
Width
M
Footwear Width
D
Heel Height
1 in or Greater
Height
5 1/2 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Low Lug
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Removable Insole
Yes
Conductive
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Metatarsal Guard
External
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Metatarsal System
External Steel
Standards
ASTM
Static Dissipative
No
Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Full Sock
Outsole Material
Rubber
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Toe Type
Steel
Footwear Construction Type
Goodyear(TM) Welt
Shank Material
Nylon
Liner Material
CK Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof
No
Resists
Abrasion, Slip and Oil Resisting Outsole
Upper Material
Full Grain Leather

Description

Work Boots, Metatarsal Guard External, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.