Zoro Homepage

15 Piece High Speed Steel M3-M12 Tap & Drill Set

  • Mfr # 1011-0030

  • Zoro # G616209832


product price: $36.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011-0030
Zoro #
G616209832
UPC #
769053116440
Country of Origin
China

Description

Harlingen 15 Piece High Speed Steel M3-M12 Tap & Drill Set The Harlingen 15 piece HSS Metric Tap & Drill Set provides a complete threading solution. Featuring plug-style spiral point taps for efficient chip removal in through holes, this set includes matching drills and taps, a tap wrench, and a fitted case to keep you organized. Made from durable HSS steel for long tool life, it's ideal for metalworking, automotive repair, machinery maintenance, and threading certain rigid plastics. Note that when threading plastics, lower speeds and lubrication are recommended. The spiral point plug taps drive chips forward, ideal for through holes. This set is ideal for mild steel, aluminum, copper, and certain rigid plastics. Included in this set are drills 2.5-10.2mm, spiral point plug taps 3-12mm, a tap wrench & fitted case.


  • The Harlingen 15 piece HSS Metric Tap & Drill Set provides a complete threading solution. Featuring plug-style spiral point taps for efficient chip removal in through holes, this set includes matching drills and taps, a tap wrench, and a fitted case.
  • Made from durable HSS steel for long tool life, it's ideal for metalworking, automotive repair, machinery maintenance, and threading certain rigid plastics.
  • The spiral point plug taps drive chips forward, ideal for through holes.
  • This set is ideal for mild steel, aluminum, copper, and certain rigid plastics. Note that when threading plastics, lower speeds and lubrication are recommended.
  • Included in this set are drills 2.5-10.2mm, spiral point plug taps 3-12mm, a tap wrench & fitted case to keep you organized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.