Zoro Homepage

6 Piece Helical Cobalt M6.3-M20.5 Countersink Set

  • Mfr # 2001-5006

  • Zoro # G416209827


original price: $106.99
16% off
new price: $88.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001-5006
Zoro #
G416209827
UPC #
769053116457
Country of Origin
China

Description

Harlingen 6 Piece Helical Cobalt M6.3-M20.5 Countersink Set Three different convex cutting edges in combination with three unequal helix angles enable extremely stable and low-vibration cutting processes without any chatter marks. Three different curved edges result in extremely stable and chatterless burr-free operation. The high grade HSS Co5 substrates hold up well in high-temperature applications, providing long tool life in a wide variety of materials. The revolutionary flute geometry and high grade substrates provide longer service life and faster countersinking. Set Includes 1 each of sizes 6.3mm, 8.3mm, 10.4mm, 12.4mm, 16.5mm & 20.5mm. This set also includes a fitted plastic case.


  • Three different convex cutting edges in combination with three unequal helix angles enable extremely stable and low-vibration cutting processes without any chatter marks.
  • Three different curved edges result in extremely stable and chatterless burr-free operation.
  • The high grade HSS Co5 substrates hold up well in high-temperature applications, providing long tool life in a wide variety of materials.
  • The revolutionary flute geometry and high grade substrates provide longer service life and faster countersinking.
  • Set Includes 1 each of sizes 6.3mm, 8.3mm, 10.4mm, 12.4mm, 16.5mm & 20.5mm. This set also includes a fitted plastic case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.