7 Piece 9/16-15/16 X 1in Cutting Depth HSS Annular Cutters

  • Mfr # 5020-5007

  • Zoro # G916209839


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020-5007
Zoro #
G916209839
UPC #
769053116471
Country of Origin
China

Description

Harlingen 7 Piece 9/16-15/16 X 1in Cutting Depth HSS Annular Cutters Harlingen annular cutters are hollow drill bits with sharp edges, designed to drill large, precise holes in various materials, including hardened steel, mild steel, and stainless steel up to 35 HRC. High speed steel with a bright finish. Excellent wear resistance. Weldon shank - 3/4in shank diameter. Compared to standard twist drill bits, annular cutters drill larger holes more quickly and with less effort. They also deliver a smoother finish than hole saws. As the cutter rotates, it removes material in a ring shape, leaving a solid core at the center. This process results in clean holes with minimal burring. Set includes 6 annular cutters: 9/16in, 5/8in, 11/16in, 13/16in, 7/8in & 15/16in1in cutting depth, 1 center punch & a fitted carrying case.


  • Harlingen annular cutters are hollow drill bits with sharp edges, designed to drill large, precise holes in various materials, including hardened steel, mild steel, and stainless steel (up to 35 HRC).
  • High speed steel with a bright finish. Excellent wear resistance.
  • Weldon shank - 3/4" shank diameter.
  • Compared to standard twist drill bits, annular cutters drill larger holes more quickly and with less effort. They also deliver a smoother finish than hole saws. As the cutter rotates, it removes material in a ring shape, leaving a solid core at the center. This process results in clean holes with minimal burring.
  • Set includes 6 annular cutters: 9/16", 5/8", 11/16", 13/16", 7/8" & 15/16"(1" cutting depth), 1 center punch & a fitted carrying case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.