Zoro Homepage

8 Piece 1/4in Shank Carbide Rotary Burr Set

  • Mfr # 3000-0008

  • Zoro # G816209847


product price: $70.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-0008
Zoro #
G816209847
UPC #
769053116464
Country of Origin
China

Description

Harlingen 8 Piece 1/4in Shank Carbide Rotary Burr Set The Harlingen 8-piece 1/4in carbide rotary burr set delivers durable, high-performance cutting for metal and wood. Made from tungsten carbide with a double-cut design, it ensures fast material removal and smooth finishes. The set includes SA, SC, SD, and SF shapes for versatile and diverse use with any 1/4in shank rotary tool and includes a fitted case. The burrs are long lasting, high hardness solid tungsten carbide and are ground throughout. This set is excellent for rusty and welded areas. It can also be used in metalworking, wood carving, grinding, and deburring applications. Provides accurate shaping and material removal. The tailored heads can be used for specific applications. This set is designed efficiently and provides reduced clogging for optimized performance.


  • The Harlingen 8-piece 1/4" carbide rotary burr set delivers durable, high-performance cutting for metal and wood. Made from tungsten carbide with a double-cut design, it ensures fast material removal and smooth finishes.
  • The set includes SA, SC, SD, and SF shapes for versatile and diverse use with any 1/4" shank rotary tool and includes a fitted case.
  • The burrs are long lasting, high hardness solid tungsten carbide and are ground throughout. This set is excellent for rusty and welded areas. It can also be used in metalworking, wood carving, grinding, and deburring applications.
  • Provides accurate shaping and material removal. The tailored heads can be used for specific applications.
  • This set is designed efficiently and provides reduced clogging for optimized performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.