Zoro Homepage

2 in Tray for MedStor Max Cabinets

  • Mfr # 81030S

  • Zoro # G401929570


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81030S
Zoro #
G401929570
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
2 in

Description

Harloff’s selection of medical storage trays consists are sure to enhance the storage and shelving solutions within your MedStor Max cabinet. The 81030S features dimensions of 2′′ H x 15.75′′ W x 23.62′′ L, wide enough to hold a variety of medical tools and supplies. Perfect for medical supply rooms, each of these trays also feature two gray pull-out stoppers that help prevent the tray from falling out of a cabinet. This durable plastic tray can easily slide into any insertion point within a MedStor Max cabinet and comes in a beige color option. Each 2′′ tray takes up two insertion points of space within a cabinet, and you can fit up to 25 of this tray size into one full height MedStor Max cabinet. Take storage solutions at your facility to the next level with improved organization and efficiency thanks to medical storage trays from Harloff!


  • • Two gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • 2" H x 15.75" W x 23.62" L

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.