Zoro Homepage

2 in Tray for MedStor Max Cabinets, One Long Divider

  • Mfr # 81030-1

  • Zoro # G801929576


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81030-1
Zoro #
G801929576
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
2 in

Description

Medical plastic storage bins such as the 81030-1 are designed to improve and enhance medical storage solutions within MedStor Max medical storage cabinets. This specific tray model features one long middle divider (81033) that extends the entire length of the tray. This accessory features 2′′ H x 15.75′′ W x 23.62′′ L dimensions as well as two gray pull-out stoppers that help prevent the tray from falling out of the cabinet whenever it is pulled outwards from an insertion point. Each 2′′ tray takes up two insertion points of space within a cabinet, and you can fit up to 25 of this tray size into one full height MedStor Max cabinet. Trays are constructed from a durable plastic material which comes in a standard beige color. Immediately enhance your storage and shelving solutions with one of Harloff’s medical plastic storage bins!


  • • Two gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes one 81033 long divider

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.