Zoro Homepage

2 in Tray for MedStor Max Cabinets, One Short and One Long Divider

  • Mfr # 81030-5

  • Zoro # G001929642


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81030-5
Zoro #
G001929642
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
2 in

Description

Storage containers for medical supplies help healthcare specialists to organize tools and supplies stored within their MedStor Max medical storage cabinets. Each accessory container comes with one long divider (81033) and one short divider (81034), both of which extend to the edges of the tray. These two intersecting dividers create a cross shape in the middle of the container, creating four individual sections for separating various supplies. The 81030-5 grants easy access to supplies as the containers seamlessly slide in and out of insertion points lining the sides of a MedStor Max cabinet. Two gray pull-out stoppers help to ensure that containers don’t fall out of a cabinet when extended. Each 2′′ tray takes up two insertion points of space within a cabinet, and you can fit up to 25 of this tray size into one full height MedStor Max cabinet. Create the medical storage cabinet you need and properly organize all your essential items with Harloff’s storage containers for medical supplies.


  • • Two gray pull-out stoppers on each container
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes one 81034 short divider and one 81033 long divider

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.